One Light Mini-Pendant, Blacksmith, Color: Black (Discontinued)
- Mfr # 61660EN3-839
- Zoro # G7587540
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61660EN3-839
Zoro #
G7587540
UPC #
785652047718
Country of Origin
China
Dimensions
Height
14-3/4"
Width
6-1/4" Dia.
Details
Color
Black
Housing Finish
Blacksmith
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Mini-Pendant Blacksmith
Collection
Winnetka
Description
One Light Mini-Pendant Blacksmith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.