Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6124601-962
Zoro #
G7616563
UPC #
785652108969
Country of Origin
China
Dimensions
Height
7-3/16"
Width
3-1/2" dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Brushed Nickel
Collection
Alturas
Description
One Light Mini-Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.