One Light Mini-Pendant, Brushed Nickel, Collection: Wheaton (Discontinued)
- Mfr # 61625-962
- Zoro # G7632523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61625-962
Zoro #
G7632523
UPC #
785652656361
Country of Origin
China
Dimensions
Height
11-3/4"
Width
7" Dia.
Details
Color
Clear
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Brushed Nickel
Includes
120'' of Wire; 12'' of Chain; A decorative canopy
Collection
Wheaton
Description
One Light Mini-Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.