Zoro Homepage
This item is Discontinued.
Sea Gull One Light Mini-Pendant, Chrome, Mounting: Dual Mount 6113401-05

One Light Mini-Pendant, Chrome, Mounting: Dual Mount (Discontinued)

  • Mfr # 6113401-05
  • Zoro # G7627772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113401-05
Zoro #
G7627772
UPC #
785652241734
Country of Origin
China

Dimensions

Height
9-1/4"
Width
4"

Details

Color
Clear
Housing Finish
Chrome
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Chrome
Collection
Englehorn

Description

One Light Mini-Pendant Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.