One Light Mini-Pendant, Heirloom Bronze, Color: Brown (Discontinued)
- Mfr # 61625-782
- Zoro # G7632447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61625-782
Zoro #
G7632447
UPC #
785652656347
Country of Origin
China
Dimensions
Height
11-3/4"
Width
7" Dia.
Details
Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Heirloom Bronze
Collection
Wheaton
Description
One Light Mini-Pendant Heirloom Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.