Zoro Homepage
This item is Discontinued.
Sea Gull One Light Mini-Pendant, Heirloom Bronze, Height: 9" 6114501-782

One Light Mini-Pendant, Heirloom Bronze, Height: 9" (Discontinued)

  • Mfr # 6114501-782
  • Zoro # G7599599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6114501-782
Zoro #
G7599599
UPC #
785652108761
Country of Origin
China

Dimensions

Height
9"
Width
5-3/8" Dia.

Details

Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 60W Max.
Item
One Light Mini-Pendant Heirloom Bronze
Collection
Belton
Includes
72" of Wire; Sloped Ceiling Mounting Hardware

Description

One Light Mini-Pendant Heirloom Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.