Zoro Homepage
This item is Discontinued.
Sea Gull One Light Mini-Pendant, Heirloom Bronze, Width: 5-1/4" Dia. 61806EN3-782

One Light Mini-Pendant, Heirloom Bronze, Width: 5-1/4" Dia. (Discontinued)

  • Mfr # 61806EN3-782
  • Zoro # G7619908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61806EN3-782
Zoro #
G7619908
UPC #
785652059285
Country of Origin
China

Dimensions

Height
6-1/2"
Width
5-1/4" Dia.

Details

Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Mini-Pendant Heirloom Bronze
Collection
Holman
Includes
(1) LED Medium A19 9.5W Max. Bulb; 72'' of Wire; 12'' of Chain

Description

One Light Mini-Pendant Heirloom Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.