One Light Pendant, Antique Brushed Copper, Lamp Type: Led (Discontinued)
- Mfr # 6519EN3-63
- Zoro # G7587017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6519EN3-63
Zoro #
G7587017
UPC #
785652050909
Country of Origin
China
Dimensions
Height
8-1/4"
Width
15-3/4" Dia.
Details
Color
Black
Housing Finish
Antique Brushed Copper
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Antique Brushed Copper
Collection
Painted Shade
Description
One Light Pendant Antique Brushed Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.