Zoro Homepage
This item is Discontinued.
Sea Gull One Light Pendant, Brushed Nickel, Height: 20" 66060-962

One Light Pendant, Brushed Nickel, Height: 20" (Discontinued)

  • Mfr # 66060-962
  • Zoro # G7615242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66060-962
Zoro #
G7615242
UPC #
785652660603
Country of Origin
China

Dimensions

Height
20"
Width
15-3/4" Dia.

Details

Color
Clear
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 150W Max.
Item
One Light Pendant Brushed Nickel
Collection
Sussex

Description

One Light Pendant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.