Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44952-710
Zoro #
G7629653
UPC #
785652182372
Country of Origin
China
Dimensions
Height
11-1/4"
Width
5-1/2"
Details
Item
One Light Wall / Bath Burnt Sienna
Housing Finish
Burnt Sienna
Mounting
Wall/Bath
Voltage
120v
Number of Lights
1
Light Type
Medium A19 100W Max.
Collection
Stirling
Description
One Light Wall / Bath Burnt Sienna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.