One Light Wall/Bath Sconce, Blacksmith, Lamp Type: Led (Discontinued)
- Mfr # 44660EN3-839
- Zoro # G7587312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44660EN3-839
Zoro #
G7587312
UPC #
785652047756
Country of Origin
China
Dimensions
Height
9-1/4"
Width
6"
Details
Item
One Light Wall / Bath Sconce Blacksmith
Color
Black/White
Housing Finish
Blacksmith
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19 9.5W Max.
Collection
Winnetka
Description
One Light Wall / Bath Sconce Blacksmith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.