Zoro Homepage
This item is Discontinued.
Sea Gull One Light Wall/Bath Sconce, Brushed Nic, Height: 9" 41939-962

One Light Wall/Bath Sconce, Brushed Nic, Height: 9" (Discontinued)

  • Mfr # 41939-962
  • Zoro # G7634748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41939-962
Zoro #
G7634748
UPC #
785652244568
Country of Origin
China

Dimensions

Height
9"
Width
5-1/2"

Details

Item
One Light Wall / Bath Sconce Brushed Nic
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
1
Light Type
Medium A19 100W Max./ Medium A19 8W Max./ Medium A19 13.5W Max.
Collection
Windgate

Description

One Light Wall / Bath Sconce Brushed Nic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.