Zoro Homepage
This item is Discontinued.
Sea Gull One Light Wall/Bath Sconce, Brushed Nic, Width: 6" 44660-962

One Light Wall/Bath Sconce, Brushed Nic, Width: 6" (Discontinued)

  • Mfr # 44660-962
  • Zoro # G7587391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44660-962
Zoro #
G7587391
UPC #
785652446641
Country of Origin
China

Dimensions

Height
9-1/4"
Width
6"

Details

Item
One Light Wall / Bath Sconce Brushed Nic
Housing Finish
Brushed Nickel
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19 100W Max.
Collection
Winnetka

Description

One Light Wall / Bath Sconce Brushed Nic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.