Zoro Homepage
This item is Discontinued.
No Product Image Available

One Light Wall/Bath Sconce, Heirloom Br, Width: 6" (Discontinued)

  • Mfr # 4120301-782
  • Zoro # G7584591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120301-782
Zoro #
G7584591
UPC #
785652060908
Country of Origin
China

Dimensions

Height
9-1/4"
Width
6"

Details

Color
Black/White
Item
One Light Wall / Bath Sconce Heirloom Br
Housing Finish
Heirloom Bronze
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19 75W Max.
Collection
Elsa

Description

One Light Wall / Bath Sconce Heirloom Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.