Six Light Island Pendant, Brushed Nickel, Color: Clear Silver (Discontinued)
- Mfr # 66953-962
- Zoro # G7630207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66953-962
Zoro #
G7630207
UPC #
785652027390
Country of Origin
China
Dimensions
Height
13-1/4"
Length
35"
Width
17-1/2"
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Torpedo
Mounting
Screw Collar - Stem
Voltage
120v
Number of Lights
6
Light Type
60W Max.
Item
Six Light Island Pendant Brushed Nickel
Collection
Stirling
Includes
(3) Interconnecting 12" Stems; (1) 6" Stem; 120'' of Wire
Description
Six Light Island Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.