Three Light Island Pendant, Blacksmith, Color: Brown (Discontinued)
- Mfr # 66160-839
- Zoro # G7634197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66160-839
Zoro #
G7634197
UPC #
785652183492
Country of Origin
China
Dimensions
Height
9-1/2"
Length
25-1/4"
Width
4"
Details
Color
Brown
Housing Finish
Blacksmith
Lamp Type
Incandescent or LED
Mounting
Single Cap Nut
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 100W Max.
Item
Three Light Island Pendant Blacksmith
Collection
Oslo
Includes
12 ft. of Wire
Description
Three Light Island Pendant Blacksmith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.