Zoro Homepage
This item is Discontinued.
Sea Gull Three Light Pendant, Autumn Bronze, Height: 10" 65062EN3-715

Three Light Pendant, Autumn Bronze, Height: 10" (Discontinued)

  • Mfr # 65062EN3-715
  • Zoro # G7599057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65062EN3-715
Zoro #
G7599057
UPC #
785652046698
Country of Origin
China

Dimensions

Height
10"
Width
16-1/4" Dia.

Details

Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 9.5W Max.
Item
Three Light Pendant Autumn Bronze
Collection
Pratt Street Prismatic

Description

Three Light Pendant Autumn Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.