Zoro Homepage
This item is Discontinued.
Sea Gull Three Light Pendant, Autumn Bronze, Height: 24" 65046-715

Three Light Pendant, Autumn Bronze, Height: 24" (Discontinued)

  • Mfr # 65046-715
  • Zoro # G7624710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65046-715
Zoro #
G7624710
UPC #
785652229015
Country of Origin
China

Dimensions

Height
24"
Width
11-3/4" Dia.

Details

Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
Candelabra B Torpedo
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
60W Max.
Item
Three Light Pendant Autumn Bronze
Collection
Westminster

Description

Three Light Pendant Autumn Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.