
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6528603-802
Zoro #
G7584698
UPC #
785652061141
Country of Origin
China
Dimensions
Height
10-3/8"
Width
22-7/8" Dia.
Details
Color
Black
Housing Finish
Obsidian Mist
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium ST19, 60W Max., Medium A19, 60W Max.
Item
Three Light Pendant Obsidian Mist
Includes
120'' of Wire; Sloped Ceiling Mounting Hardware
Collection
Canfield
Description
Three Light Pendant Obsidian Mist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.