Zoro Homepage
This item is Discontinued.
Sea Gull Three Light Pendant, Satin Bronze, Height: 18-3/4" 6624603EN3-848

Three Light Pendant, Satin Bronze, Height: 18-3/4" (Discontinued)

  • Mfr # 6624603EN3-848
  • Zoro # G7616703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6624603EN3-848
Zoro #
G7616703
UPC #
785652051357
Country of Origin
China

Dimensions

Height
18-3/4"
Width
19" Dia.

Details

Color
Gold
Housing Finish
Satin Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 9.5W Max.
Item
Three Light Pendant Satin Bronze
Collection
Alturas

Description

Three Light Pendant Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.