Three Light Pendant, Satin Bronze, Width: 21-3/4" Dia. (Discontinued)
- Mfr # 6514403EN3-848
- Zoro # G7600481
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6514403EN3-848
Zoro #
G7600481
UPC #
785652061318
Country of Origin
China
Dimensions
Height
19-1/2"
Width
21-3/4" Dia.
Details
Color
Gold
Housing Finish
Satin Bronze
Lamp Type
Led
Mounting
Dual Mount
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 9.5W Max.
Item
Three Light Pendant Satin Bronze
Collection
Stone Street
Description
Three Light Pendant Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.