Zoro Homepage
This item is Discontinued.
Sea Gull Three Light Pendant, Stardust, Color: Black 6551103-846

Three Light Pendant, Stardust, Color: Black (Discontinued)

  • Mfr # 6551103-846
  • Zoro # G7591302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6551103-846
Zoro #
G7591302
UPC #
785652061028
Country of Origin
China

Dimensions

Height
25-7/8"
Width
18" dia.

Details

Color
Black
Housing Finish
Stardust
Lamp Type
Candelabra B10 Torpedo
Mounting
Screw Collar - Chain
Voltage
120v
Number of Lights
3
Light Type
60W Max.
Item
Three Light Pendant Stardust
Includes
120" of Wire; 72' of Chain; Wire Pre-Laced Through Chain
Collection
Davlin

Description

Three Light Pendant Stardust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.