
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4428903-710
Zoro #
G7590313
UPC #
785652057656
Country of Origin
China
Dimensions
Height
8-1/4"
Width
21"
Details
Color
Black/White
Item
Three Light Wall / Bath Burnt Sienna
Housing Finish
Burnt Sienna
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 100W Max.
Collection
Franport
Description
Three Light Wall / Bath Burnt Sienna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.