Zoro Homepage
This item is Discontinued.
Sea Gull Three Light Wall/Bath, Burnt Sienna, Width: 22" 44954-710

Three Light Wall/Bath, Burnt Sienna, Width: 22" (Discontinued)

  • Mfr # 44954-710
  • Zoro # G7629750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44954-710
Zoro #
G7629750
UPC #
785652182396
Country of Origin
China

Dimensions

Height
11-1/4"
Width
22"

Details

Item
Three Light Wall / Bath Burnt Sienna
Housing Finish
Burnt Sienna
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 100W Max.
Collection
Stirling

Description

Three Light Wall / Bath Burnt Sienna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.