Zoro Homepage
This item is Discontinued.
Sea Gull Three Light Wall/Bath, Chrome, Height: 9" 44852EN3-05

Three Light Wall/Bath, Chrome, Height: 9" (Discontinued)

  • Mfr # 44852EN3-05
  • Zoro # G7632788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44852EN3-05
Zoro #
G7632788
UPC #
785652049934
Country of Origin
China

Dimensions

Height
9"
Width
24"

Details

Color
Black/White
Item
Three Light Wall / Bath Chrome
Housing Finish
Chrome
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Gladstone

Description

Three Light Wall / Bath Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.