Zoro Homepage
This item is Discontinued.
Sea Gull Three Light Wall/Bath, Heirloom Bronze, Height: 8-1/4" 44941-782

Three Light Wall/Bath, Heirloom Bronze, Height: 8-1/4" (Discontinued)

  • Mfr # 44941-782
  • Zoro # G7634739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44941-782
Zoro #
G7634739
UPC #
785652020223
Country of Origin
China

Dimensions

Height
8-1/4"
Width
24-1/4"

Details

Item
Three Light Wall / Bath Heirloom Bronze
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 100W Max.
Collection
Windgate

Description

Three Light Wall / Bath Heirloom Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.