
Three Light Wall/Bath, Heirloom Bronze, Number of Lights: 3 (Discontinued)
- Mfr # 44807EN3-782
- Zoro # G7619637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44807EN3-782
Zoro #
G7619637
UPC #
785652059247
Country of Origin
China
Dimensions
Height
9"
Width
18"
Details
Color
Black/White
Item
Three Light Wall / Bath Heirloom Bronze
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Holman
Description
Three Light Wall / Bath Heirloom Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.