Zoro Homepage
This item is Discontinued.
Sea Gull Three Light Wall/Bath, Heirloom Bronze, Width: 21" 4414503-782

Three Light Wall/Bath, Heirloom Bronze, Width: 21" (Discontinued)

  • Mfr # 4414503-782
  • Zoro # G7599547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4414503-782
Zoro #
G7599547
UPC #
785652108747
Country of Origin
China

Dimensions

Height
10-5/8"
Width
21"

Details

Item
Three Light Wall / Bath Heirloom Bronze
Color
Black/White
Housing Finish
Heirloom Bronze
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 60W Max.
Collection
Belton

Description

Three Light Wall / Bath Heirloom Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.