This item is Discontinued.

No Product Image Available

Two Lgiht Semi-Flush Convertible Pendant, Height: 14" (Discontinued)

  • Mfr # 7728602-802
  • Zoro # G7584707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7728602-802
Zoro #
G7584707
UPC #
785652061172
Country of Origin
China

Dimensions

Height
14"
Width
16-5/8" Dia.

Details

Color
Black
Housing Finish
Obsidian Mist
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium ST19, 60W Max., Medium A19, 60W Max.
Item
Two Lgiht Semi-Flush Convertible Pendant
Includes
72'' of Wire; 36'' of Chain
Collection
Cowen

Description

Two Lgiht Semi-Flush Convertible Pendant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.