Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49026LE-15
Zoro #
G7604158
UPC #
785652184987
Country of Origin
China
Dimensions
Height
4-1/2"
Width
48-1/4"
Details
Item
Two Light Multi-Volt Ceiling / Wall Moun
Housing Finish
White
Voltage
120v
Number of Lights
2
Light Type
Medium Bi-Pin T8 32W Max.
Collection
Multi-Volt Ceiling/Wall Mount
Description
Two Light Multi-Volt Ceiling / Wall Moun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.