Zoro Homepage
This item is Discontinued.
Sea Gull Two Light Pendant, Brushed Nickel, Height: 9-3/4" 65086-962

Two Light Pendant, Brushed Nickel, Height: 9-3/4" (Discontinued)

  • Mfr # 65086-962
  • Zoro # G7584208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65086-962
Zoro #
G7584208
UPC #
785652222429
Country of Origin
China

Dimensions

Height
9-3/4"
Width
13" Dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 75W Max.
Item
Two Light Pendant Brushed Nickel
Includes
(3) 12" Stems; (1) 6" Stem Included for Adjustable Mounting Heights; 120" of Wire; Sloped Ceiling Mounting Hardware
Collection
Pratt Street Metal

Description

Two Light Pendant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.