Two Light Pendant, Brushed Nickel, Number of Lights: 2 (Discontinued)
- Mfr # 65941-962
- Zoro # G7635131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65941-962
Zoro #
G7635131
UPC #
785652020292
Country of Origin
China
Dimensions
Height
20-3/4"
Width
15-3/4" Dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 100W Max.
Item
Two Light Pendant Brushed Nickel
Includes
96'' of Wire; 48'' of Chain; Wire Pre-Laced Through Chain
Collection
Windgate
Description
Two Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.