Two Light Pendant, Semi-Flush, Convertible, Color: Clear (Discontinued)
- Mfr # 77625-962
- Zoro # G7632937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77625-962
Zoro #
G7632937
UPC #
785652756047
Country of Origin
China
Dimensions
Height
15-3/4"
Width
12-1/2" Dia.
Details
Color
Clear
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19 100W Max.
Item
Two Light Semi-Flush Convertible Pendant
Collection
Wheaton
Includes
12 ft. of Wire; 10 ft. of Chain; A Decorative Canopy; Wire Pre-Laced Through Chain
Description
Two Light Semi-Flush Convertible Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.