Zoro Homepage
This item is Discontinued.
Sea Gull Two Light Pendant, Semi-Flush, Convertible, Height: 16-3/4" 7713402EN3-05

Two Light Pendant, Semi-Flush, Convertible, Height: 16-3/4" (Discontinued)

  • Mfr # 7713402EN3-05
  • Zoro # G7628098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7713402EN3-05
Zoro #
G7628098
UPC #
785652051982
Country of Origin
China

Dimensions

Height
16-3/4"
Width
16" dia.

Details

Color
Clear
Housing Finish
Chrome
Lamp Type
Led
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 9.5W Max.
Item
Two Light Semi-Flush Convertible Pendant
Includes
(2) LED Medium A19 9.5W Max. Bulbs; 120'' of Wire; 36'' of Chain; Wire Pre-Laced Through Chain
Collection
Englehorn

Description

Two Light Semi-Flush Convertible Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.