Two Light Pendant, Semi-Flush, Convertible, Housing Finish: Flemish Bronze (Discontinued)
- Mfr # 7713002-845
- Zoro # G7596351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7713002-845
Zoro #
G7596351
UPC #
785652274909
Country of Origin
China
Dimensions
Height
13-3/4"
Width
15" dia.
Details
Color
Brown
Housing Finish
Flemish Bronze
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 75W Max.
Item
Two Light Semi-Flush Convertible Pendant
Includes
72'' of Wire; 36'' of Chain; Wire Pre-Laced Through Chain
Collection
Parkfield
Description
Two Light Semi-Flush Convertible Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.