Two Light Wall/Bath, Antique Brushed Ni, Mounting: Center Lock-Up (Discontinued)
- Mfr # 44851-965
- Zoro # G7633022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44851-965
Zoro #
G7633022
UPC #
785652448553
Country of Origin
China
Dimensions
Height
9"
Width
15-1/4"
Details
Item
Two Light Wall / Bath Antique Brushed Ni
Housing Finish
Antique Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19 100W Max.
Collection
Gladstone
Description
Two Light Wall / Bath Antique Brushed Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.