Zoro Homepage
This item is Discontinued.
Sea Gull Two Light Wall/Bath, Brushed Nickel, Width: 13-1/4" 4411602-962

Two Light Wall/Bath, Brushed Nickel, Width: 13-1/4" (Discontinued)

  • Mfr # 4411602-962
  • Zoro # G7586667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4411602-962
Zoro #
G7586667
UPC #
785652257858
Country of Origin
China

Dimensions

Height
7-3/4"
Width
13-1/4"

Details

Item
Two Light Wall / Bath Brushed Nickel
Color
Black/White
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
2
Light Type
Medium A19 100W Max.
Collection
Bayfield

Description

Two Light Wall / Bath Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.