Zoro Homepage
This item is Discontinued.
Sea Gull Two Light Wall/Bath, Heirloom Bronze, Width: 18" 44061-782

Two Light Wall/Bath, Heirloom Bronze, Width: 18" (Discontinued)

  • Mfr # 44061-782
  • Zoro # G7615050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44061-782
Zoro #
G7615050
UPC #
785652044069
Country of Origin
China

Dimensions

Height
10-1/4"
Width
18"

Details

Item
Two Light Wall / Bath Heirloom Bronze
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
2
Light Type
Medium A19 100W Max.
Collection
Sussex

Description

Two Light Wall / Bath Heirloom Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.