Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118-9553-2
Zoro #
G908208512
UPC #
808282286323
Country of Origin
United States
Description
Diesel oil is a complicated combination created by distilling crude oil It contains hydrocarbons with carbon numbers essentially ranges C9C20 and boiling points ranging from 163357DegC 325675DegF Diesel fuel, like gasoline fuel, is a distillate fraction of crude oil It is originally straightrun Diesel fuel manufacturing is similar to gasoline first distillation, then numerous conversion stages, and final cleanup Diesel fuel has an exceptional boiling range between 160 DegC and 371 DegC and includes more nonvolatile components than gasoline Table 4 As a result, diesel fuel is applied through spray since it cannot evaporate in the air without causing preignition Key Features Case of 12 1 Quart Size Increased deterrence in the fight against soot and carbon depositsMeets Volvo VDS3Cummins CES20078, CES20077, and CES20076Detroit Diesel DDC93D214CAT ECF2, ECF1Global DHD1 production requirements API CI4 Rating Certified Topquality, heavyduty multigrade oil for allseason usage in diesel or gasoline engines Provides great heavyduty and soot control protection, as well as exceptional coldweather performance Provides substantial wear protection for extended engine life, higher engine cleanliness, enhanced oxidation protection, increased shear stability for better viscosity management and ideal oil pressure, improved aeration, and increases the lifespan of emission control systems Product Specifications Brand Sea Star Solutions SKU 1895532 UPC 808282286323 Weight 2432 LBS Size 1 quart SAE Grade 15W40 Engine Type Gasoline Diesel Manufacturer Part Number MPN 11895532 Replaces Products 4795532, 4795532, 808282286323 1 Quart Size, Case of 12 Increased detergency to fight soot and carbon depositsMeets Volvo VDS3Cummins CES20078, CES20077 and CES20076Detroit Diesel DDC93D214CAT ECF2, ECF1Global DHD1 manufacturing specifications Certified to API CI4 Rating This product replaces 4795532, 4795532, 808282286323
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.