This item is Discontinued.

No Product Image Available

FuelWater Separator Kit Sierra Marine Engine Parts 1879831 (Discontinued)

  • Mfr # 118-7983-1
  • Zoro # G607823047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-7983-1
Zoro #
G607823047
UPC #
808282264543
Country of Origin
Taiwan, Province of China

Description

FUELWATER SEPARATOR KIT High fuelinjected engines have extreme fuel filtration, water separation, and full load flow Sea Star Solutions new filter elements meet all three of these significantquality standards Ethanolblended fuels increase the amount of water in gas tanks, which is probable to occur in untimely durability, poor performance, and component damage Contaminants greater than 10 microns in size could also cause severe damage due to the tight tolerance level of advanced petrol pumps and injectors A good fuel filtration will increase the lifespan of the fuel pump and some other engine components Key Features Remove 999 of the emulsified water from the fuel Design to fit and produce identically the same as OEM canister filters 90 effective at discarding particles in the air contamination Fuel flow is maintained while harmful water and debris are filtered JIS, SAE J1839J905, and ISO 454812 standards are checked and validated The kit included filter elements 187944 It isn't recommended to use in engine rooms or other locations where the filter may be exposed to high temperatures or flames Approved marinegrade product Specifications Brand Sea Star Solutions Condition Brand New SKU 1879831 Weight 217 LBS Note For marine applications 10 Micron Short Filter, Aluminum, 14 This product replaces 4779831, 4779831, 808282264543, 187983

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.