Zoro Homepage
This item is Discontinued.
Sea Star Solutions Full Synthetic TcW3 Gallon 18-9540-3

Full Synthetic TcW3 Gallon (Discontinued)

  • Mfr # 18-9540-3
  • Zoro # G108208480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-9540-3
Zoro #
G108208480
UPC #
808282280208
Country of Origin
United States

Description

If you have recently been looking for outboard oil, you probably noticed a small indicator on the label stating that the oil meets TCW3 standards The three indicate the third oil formulation for twocycle, watercooled engines The SeaStar Solutions1895403 improves engine performance and extends engine life by reducing wear on engine components These are in all twocycle engines, including ETec Best for improving engine lubrication and reducing wear and tear for improved performance Key Features It improves engine performance and increases engine life by reducing wear on engine components It is a highperformance lubricant It is ideal for use in oil injection systems and premix applications It eases starting by reducing ring sticking, deposit formation, and exhaust port blockage Designed to boost performance and extend the life of your engine It is ideal for today's high horsepower outboards, which require maximum performance With a lowerquality fuel effect, guaranteed excellent performance Specifications SKU 1895403 UPC 808282280208 Weight 1989 LBS Brand SeaStar Solutions Condition New This product replaces 808282280208, 4795403, 4795403, and 60808282280200 Improves performance and extends engine life by reducing wear on engine parts Used in all 2cycle engines including ETec This product replaces 60808282280200, 4795403, 4795403, 808282280208

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.