Zoro Homepage
This item is Discontinued.
No Product Image Available

Oil 25W40 Sterndrives 5 Quart (Discontinued)

  • Mfr # 18-9400-4
  • Zoro # G808208155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-9400-4
Zoro #
G808208155
UPC #
808282105044
Country of Origin
United States

Description

Engines are considered the heart of your vessel and deserve to have the best oil solutions Bad oil choices can cause more damage and cost for your boat Worry no more Seastar Solutions got you covered Seastar Solutions is one of the leading brands for marine engines and accessories Seastar Solutions have thoroughly chosen highgraded materials to make their products produce only premier results The OIL 25W40 STERNDRIVES 5 Quart 1894004 engine oil is formulated to meet the requirement of inboard sterndrive marine engines It is a multiviscosity 25W40 oil specially formulated to eliminate thermal breakdown no viscosity improvers necessary under extreme temperatures and loads It is fieldtested proven to be compatible in petrol diesel applications OIL 25W40 STERNDRIVES 5 Quart 1894004 guaranteed superior lubrication and protection of internal components away from corrosion, wear, scuffing, and scoring even in higher temperature engines It also meets and exceeds the API service requirements for SJ, CF2, CH4 with a multifunctional additive that assures Marine Grade oil performance What are you waiting for Get yourself the superior oil power for your boat needs It gives more than you expect for lubrication Key Features Proven and tested to last longer versus substandard oil products It has anticorrosion benefits and can even withstand higher temperature engines Protects your engine and has a higher advantage for lubrication Designed to last even in harsh sea environments It is fieldtested for petrol diesel applications It surpasses the expectation of the API service requirements for SJ, CF2, CH4 with a multifunctional additive that assures Marine Grade oil performance Specifications Brand Seastar Solutions SKU 1894004 UPC 808282105044 Weight 1000 LBS Size 5 Quart This product replaces 60808282105046 4794004 4794004 80828210504 808282105044 1894003 92857389A1 Excellent detergency, antioxidants, antiwear and corrosion protection Excellent low operating properties This product replaces 60808282105046, 4794004, 4794004, 80828210504, 808282105044, 1894003, 92857389A1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.