Zoro Homepage
This item is Discontinued.
No Product Image Available

Oil Filter, Honda 75Horsepower Highe (Discontinued)

  • Mfr # 118-7910-1
  • Zoro # G907744226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-7910-1
Zoro #
G907744226
UPC #
808282305765
Country of Origin
Taiwan, Province of China

Description

The11879101 is coated with epoxy inside for corrosion resistance It is made with a heavywall steel canister for further corrosion protection It is also shrinkwrapped for rust protection Designed with highquality materials that will stand up to the harsh marine environment The11879101 is ideal for gasoline inboard and 4stroke outboard applications It has a high pleat count More pleats, more capacity, and greater efficiency It also has highefficiency filter media that exceeds OE filtration requirements Key Features Coated with epoxy inside for corrosion resistance Made with a heavywall steel canister for further corrosion protection Shrinkwrapped for rust protection Designed with highquality materials that will stand up to the harsh marine environment Ideal for gasoline inboard and 4stroke outboard applications High pleat countmore pleats that bring more capacity and greater efficiency Highefficiency filter media that exceeds OE filtration requirements Specification Brand Sea Star Solutions SKU 1879101 UPC 808282305765 Weight 052 LBS Manufacturer Part Number MPN 11879101 Thread Spec 20mm x 15 Engineered with premium grade materials for extreme marine environment, Epoxy coated, Heavywall steel canister Highefficiency filter media that meets or exceeds the OE's filtration AntiDrainBack Valve This product replaces 70739047928, 4779101, 4779101, 808282305765, 30220, 11935035151, 11935035150, 187912, 187910, 187885, 12445035100, 15400POH305PE, 15400P0H305, 15400POH305, AP6015, AP6033

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.