Zoro Homepage
This item is Discontinued.
No Product Image Available

Starter Bolt (Discontinued)

  • Mfr # 18-8404-1
  • Zoro # G908142304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-8404-1
Zoro #
G908142304
UPC #
808282202125
Country of Origin
Taiwan, Province of China

Description

SeaStar Solutions components are precision machined to match the OEM part they replace, giving skilled technicians and doityourself mechanics the confidence they need to complete repairs Each marine part SeaStar Solutions manufacture is meant to be out of marinegrade quality, which means they will withstand corrosion and give years of reliable service1884041 the thread size for thereplacement is 38 inch 95mm 16 It has a length of 1 1116 inches 429mm Designated to be interchangeable with the Mercruiser Stern Drive 108053434 Key Features The design of the replacement part is identical to that of the original Marinegrade materials It has super reliable manufacture Corrosionresistant Custom designed to withstand the harsh sea environment Last longer versus substandard products Durable and efficient good in quality Helps improve high performance for your vessel Specifications Brand SeaStar Solutions SKU 1884041 UPC 808282202125 Weight 008 LBS Manufacturer Part Number MPN 1884041 This product replaces 4784041, 4784041, 808282202125, 108083434, 18840 Thread Size 38 or 95mm 16, Length 1 1116 or 429mm This product replaces 4784041, 4784041, 808282202125, 108083434, 188404

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.