Mag Mount Trolling Motor Support Arm - 4.5in-9in

  • Mfr # SEA-HDM-MAG-MOUNT

  • Zoro # G616087584


product price: $333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEA-HDM-MAG-MOUNT
Zoro #
G616087584
UPC #
198715297218
Country of Origin
United States

Description

Mag Mount Trolling Motor Support Arm - 4.5''-9'' ***Not compatible with Minn Kota Quest Motors!***The Mag Mount is the first of its kind, neodymium magnetic trolling motor support arm, crafted from high-quality Grade 5 titanium and double-coated UV-resistant rubber magnets. Designed to keep your trolling motor head stable while underway, the Mag Mount deploys with your motor head, keeping your deck clear of trip hazards and line catchers thanks to our flush-mounted magnet system. Installation has never been easier with a single screw mounting system; it can be installed virtually on any flat surface. When not in use with the trolling motor, the magnet serves as a handy place to hold hooks, fishing pliers, and more. With the Mag Mount, you'll have a snag-free, streamlined deck and reliable magnetic support right where you need it. There's no snag with the Mag!*Please measure your trolling motor before ordering.*Mag Mounts are not compatible with Minn Kota Quest Trolling Motors.Take a measurement from the top of your gunnel to the bottom of your trolling motor shaft right under trolling motor head when in the STOWED position. This measurement cannot exceed 9''. Completely adjustable height from 4.5'' up to 9'' when measured from the top of gunnel to bottom of trolling motor shaft. If a longer one is needed, there will be an XL version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.