Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-24 x 3 in Phillips Pan Machine Screw, Plain Steel

  • Mfr # 477

  • Zoro # G3009434


product price: $39.49
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477
Zoro #
G3009434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

18-8 Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.