Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12731 0.25 x 1.25 in. 12 V Fuse Holder

  • Mfr # 8093429

  • Zoro # G309850679


product price: $21.19
/ea

Key Features

Voltage Rating
12V
Body Material
Plastic
For Fuse Size
1-1/4 in L x 1/4 in dia
Mounting Style
In-Line
Max. Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8093429
Zoro #
G309850679
UPC #
719249127316
Country of Origin
China

Dimensions

For Fuse Size
1-1/4 in L x 1/4 in dia

Details

Item
Fuse Holder
Voltage Rating
12V
Body Material
Plastic
Mounting Style
In-Line
Max. Voltage
12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.