Zoro Homepage

2 Position Push Button Switch With Plasticized Body, Off/Mom. On

  • Mfr # 11761

  • Zoro # G3140054


product price: $29.29
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
11761
Zoro #
G3140054
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Heavy duty, 6V - 36V, 2 position momentary push button switch: Off - Momentary On. Normally "Off" S.P.S.T. Plasticized body is sealed against moisture & dirt and the black moisture repellent rubber button cover protects against front water and dirt intrusion. Two 18 gauge wire leads, 12" L. Mounting stem 15/16" L, 5/8" - 32 thread dia. Max panel 1/2"