Zoro Homepage

2 Position Push Pull Switch With Plasticized Body Off/On

  • Mfr # 11841

  • Zoro # G3134436


product price: $34.45
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
11841
Zoro #
G3134436
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Heavy Duty. Mounting stem: 1-1/4" L x 3/8" dia. 2 Position: Off - On. One circuit. Normally "Off" S.P.S.T. Non-corrosive construction. Plasticized body sealed against moisture and dirt. Two 18 gauge insulated copper wire leads, 12" L. Chrome plated brass knob and face nut. Panel Thickness 5/8" Rating: 6-36VDC - 10A @ 12VDC