Zoro Homepage

3 Position Heavy Duty Plastic Ignition Starter Switch, 3 Terminals

  • Mfr # 11641

  • Zoro # G3138934


product price: $27.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11641
Zoro #
G3138934
UPC #
-
Country of Origin
Taiwan, Province of China

Description

3 Position: Off - Ignition - Start. 15A @ 12V DC. Chrome plated brass face nut and brass back-up nut.. Supplied with two keys. Stainless steel springs.11621: Mounting stem 1-7/32"L, 13/16" - 24 thread dia.11641: Mounting stem 1-7/16"L, 13/16" - 20 thread dia. Overall Dimensions: 3-1/4"L; 1-7/16 Max panel To 1-1/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.